Tough Guy
Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall
Mfr # 3EDA2
Zoro # G3480206
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Boiler Brush
- Brush Length 4 in
- Handle Length 16 in
- Bristle Material Nylon
- Handle Material Wood, Twisted Wire
Explore More Products
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall 2KVE7
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Green, Plastic 48LZ36
- TOUGH GUY 4 in W Flow Through Brush, 62 in L Handle, 10 in L Brush, Green, Aluminum, 70 in L Overall 491R25
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Blue, Plastic, 8 in L Overall 3NB55
- TOUGH GUY 3 in W Bench Brush, Soft, 5 1/4 in L Handle, 9 in L Brush, Black, Wood, 13 1/4 in L Overall 1A849
- TOUGH GUY 18" Floor Brush, Tampico 1A842
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall 2VHJ4
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall 2VGZ7
- TOUGH GUY Tube Brush, 2 in L Handle, 5 in L Brush, 7 1/2 in L Overall 2XTE4
- GORDON BRUSH 2 x 12 Hog Bristle and Wood Handle Applicator Brush WA24CKG-12
- BRUSH RESEARCH MANUFACTURING Stainless Stl Scratch Brush BRM93AP
- Tough Guy Brushes