Tough Guy
19" L Toilet Brush, , Wood
- Zoro #: G1850931
- Mfr #: 1VAE9
Hover or click to zoom Tap to zoom
Key Features
- Bristle Material: Nylon, Synthetic
- Handle Material: Wood
- Handle Length: 19 in
- Bristle Length: 1 1/4 in
- Bristle Color: Black
- Handle Color: Beige
- Item: Toilet Brush
- Features: 21" Overall Length
$3.75
Subtotal: $3.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #1VAE9 Specifications
- Zoro #: G1850931
- Mfr #: 1VAE9
- UPC #: 190735691106
- Bristle Material: Nylon, Synthetic
- Handle Material: Wood
- Handle Length: 19 in
- Bristle Length: 1 1/4 in
- Bristle Color: Black
- Handle Color: Beige
- Item: Toilet Brush
- Features: 21" Overall Length
- Brush Handle Style: Long Handle
- Overall Length: 21 in
- Color: Black/Beige
- Color Coding System: No
- Brush Length: 2 in
- Chemical Resistant: No
- Holder Material: Not Applicable
- Grip Style: Smooth
- Antimicrobial: No
- Handle Style: Straight
- Bristle Firmness: Medium
- Grip Material: Wood
- Includes Holder: No
- Head Width: 5 3/4 in
- Brush Diameter: 5 3/4 in
- Bristle Construction: Continuous Filament Fiber
- Country of Origin (subject to change): China
Description
Toilet Brush, Bristle Material Nylon, Synthetic, Handle Material Wood, Brush Length 5 1/2 in, Handle Length 14 7/8 in, Overall Length 20 1/2 in, Bristle Color Black, Holder Material Not Applicable, Includes Holder No, Features Cleans Straight Pipes, Elbows, Tees, and Valves, Handle Color Natural wood, Handle Style Straight, Head Width 5 3/4 in, Grip Material Wood, Grip Style Smooth, Chemical Resistant No, Antimicrobial No, Acid Resistant No, Color Coding System No, Bristle Length 1 1/4 in
Reviews of Tough Guy #1VAE9
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VHJ5
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGZ3
- TOUGH GUY 26" L , Twisted Wire 1 PK 2VMY6
- TOUGH GUY 5" L Bench Brush, , Plastic 3NB70
- TOUGH GUY 44" L , Twisted Wire 1 PK 2FCC9
- TOUGH GUY 5" L Spoke Brush, , Rubber Wood 1VAH1
- MILL ROSE Mill Rose 70255 Blue Monster 6 in. 1 Brush 70255
- ALLPOINTS Drain Brush 36" 183166
- GORDON BRUSH 11/16" Brush D .008" Wire D Double Spiral Power Brush Stainless Fill 22SSAG-12
- GORDON BRUSH 9" Wash Brush – White Flagged Polystyrene (extra soft tips) M492340
- COLORCORE ColorCore Medium Bench Brush, Yellow 451116
- Tough Guy Brushes