Shop Alternate Products
This Product is Discontinued
Tough Guy
Carpet Bonnet, 17 In., Blue (Discontinued)
Mfr # 1MEE9
Zoro # G1422477
This Product is Discontinued
Key Features
- Floor Application Carpet Cleaning
- Floor Machine Pads Color Family Blue
- Floor Pad Size 17 in
- Pad/Brush Shape Round
- Size 17"