Tough Guy
36" Slide On Dust Mop Frame
Mfr # 1TZG4
Zoro # G2209925
$6.97
6% off
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Frame Width 36 in
- Frame Material Metal
- Length 36"
- Mop Connection Type Slide On
Explore More Products
- TOUGH GUY 61" Slide On Wet Mop Handle, Natural, Bamboo 4EMG1
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Wood 1TYZ8
- TOUGH GUY Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ3
- TOUGH GUY 60" Snap On Dust Mop Handle, Fiberglass 1TZG9
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Green, Aluminum/Plastic 48LY90
- TOUGH GUY 60" Handle, 1 1/8 in Dia, natural, Bamboo 3ZHY2
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- VIKAN 1260mm Color Coded Handle, 1 in Dia, Purple, Aluminum 29588
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Wood 1TZA9
- 3M Threaded Socket Scrub Pad Holders, Orange 6472
- Tough Guy Handles, Frames and Braces