Tough Guy
72" Slide On Dust Mop Frame
Mfr # 1TZG7
Zoro # G3079797
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Slide On
- Frame Width 72 in
- Frame Material Metal
- Mop Connection Type Slide On
- Color Coding System No
Explore More Products
- TOUGH GUY Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ3
- TOUGH GUY 60" Slide On Wet Mop Handle, Red, Fiberglass 1TZA5
- TOUGH GUY 60" Handle, 1 in Dia, natural, Bamboo 3ZHY3
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Fiberglass 48LZ54
- TOUGH GUY 38" Broom Handle, 1 in Dia, natural, Wood 6PVY4
- TOUGH GUY 16 in Microfiber Pad Holder, Aluminum, Aluminum 6PVU9
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- PROTEAM 2.5" Rectangular Dust Brush with 90/180 Degree Swivel 103089
- BRUSKE PRODUCTS 7/8" x 60" Hardwood dowel 6002-R
- UNGER HydroPower Ultra 3Stage Package Carbon Composite 105 Foot UHP03,CC32T
- Tough Guy Handles, Frames and Braces