Tough Guy
Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall
Mfr # 1VAF8
Zoro # G3339953
Sold in multiples of 12 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Scratch Brush
- Bristle Color Black
- Brush Length 6 1/4 in
- Handle Length 13 1/2 in
- Bristle Material Carbon Steel
Explore More Products
- TOUGH GUY 3" W Valve and Fitting Brush, 10 in L Handle, 6 in L Brush, White, Polypropylene, 16 in L Overall 1YTJ6
- TOUGH GUY Furnace Boiler Brush, 21 in L Handle, 6 in L Brush, Wood, Twisted Wire, 27 in L Overall 3EDP6
- TOUGH GUY 10" Scrub Brush and Squeegee 1VAD3
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Tan, Polypropylene, 36 in L Overall 2VHE7
- TOUGH GUY 2 1/2 in W Scratch Brush, 4 1/8 in L Handle, 5 1/4 in L Brush, Brass, Plastic, 9 27/32 in L Overall 54VL38
- TOUGH GUY 10"L Green Polypropylene Replacement Scrub Brush Head 3NB74
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Plastic 90751
- TOUGH GUY 3-1/4" W Bottle Brush, 9-1/2" L Handle, 6-1/2" L Brush, Yellow, Plastic, 16" L Overall 1YTP2
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VGZ8
- SCHAEFER BRUSH Fitting Brush Economy plumbing copper fitting brush, 1 in L Brush 00549
- DRILLBRUSH Bathroom Accessories - Shower Curtain - Bath Mat - Drill Brush - Spin 4in-S-RY-QC-DB
- Tough Guy Brushes