Tough Guy
5-5/32" L Flux Brush, , Tin
Mfr # 1VAH6
Zoro # G2250787
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Material Horsehair
- Length 7/8 in
- Handle Color silver
- Overall Length 6-1/8"
Explore More Products
- TOUGH GUY 5-5/32" L Flux Brush, , Tin 1VAH7
- TOUGH GUY 5-5/32" L Flux Brush, , Tin 1VAH8
- AMERICAN BEAUTY TOOLS Wirestripping Elements, PK2 105132
- TECHSPRAY SMT Reflow Oven Cleaner 1573-QT
- HAKKO Nozzle, Round, 0.8 x 2.0mm, Desoldering N3-08
- AMERICAN BEAUTY TOOLS Soldering Stand, 6.5"L x 3"W, Steel 573
- ALPHA FRY Solder Rosin Core 60/40 31604
- SC JOHNSON PROFESSIONAL Pregloving Moisturizing Lotion, White, PK6 UPW1L
- WELLER Threaded Needle, 20 G, 1/2 In L, PK50 KDS2012P
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm A1130
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 3 lb., Ceramic Coated D-600C
- Tough Guy Soldering Accessories