2" L Bench Brush, , Recycled Foam
- Zoro #: G2895042
- Mfr #: 1NXZ9
$7.67
- Color Coding System: No
- Acid Resistant: Yes
- Brush Handle Style: Short Handle
Tough Guy #1NXZ9 Specifications
| |
Color Coding System: No | Acid Resistant: Yes |
Brush Handle Style: Short Handle | Bristle Color: Black |
Brush Length: 9 in | Item: Bench Brush |
Chemical Resistant: Yes | Brush Width: 2 1/2 in |
Handle Color: Natural | Features: 14-3/8" Overall Length; 2-1/2" Brush Width; Medium Brush Bristle Firmness |
FDA Compliant: No | Trim Length: 2 1/2 in |
Color: Black/Natural | Handle Material: Recycled Foam |
Bristle Material: Synthetic Fiber | Temperature Resistant: No |
Handle Length: 2 in | Overall Length: 14 3/8 in |
Country of Origin (subject to change): Cambodia |
Description
Short Handle, Bristle Color Black, Bench Brush, Overall Length 14 3/8 in, Bristle Material Synthetic, Trim Length 2 1/2 in, Handle Material Recycled Foam, Brush Length 9 in, Handle Length 2 in, Handle Color Natural, Color Coding System No, Brush Width 2 1/2 in, Brush Bristle Firmness Medium, Acid Resistant Yes, Temperature Resistant No, Chemical Resistant Yes, FDA Compliant No, Features Counter Brush
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |