Tough Guy
Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall
Mfr # 2VMZ6
Zoro # G2442307
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flue Brush
- Brush Length 4-1/2 in
- Handle Length 2 in
- Bristle Material Stainless Steel
- Brush Length (In.) 4 1/2 in
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Red, Polypropylene, 18 in L Overall 2VGP5
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall 2VHK7
- TOUGH GUY Furnace Boiler Brush, 16 in L Handle, 4 in L Brush, Wood, Twisted Wire, 20 in L Overall 3EDA2
- TOUGH GUY Smooth Surface Smoothing Brush, Off White 4KNC9
- TOUGH GUY Car Wash Brush, Purple, Polypropylene, Thermoplastic Rubber, 10 in L Overall 2ZPA8
- TOUGH GUY 4 1/2 in W Toilet Brush, Soft, 14 5/8 in L Handle, 6 in L Brush, Beige, Plastic, 20 in L Overall 3A349
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VGZ8
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall 2VGZ7
- TOUGH GUY 1 1/2 in W Oven/Grill Brush, Stiff, 39 in L Handle, 5 1/2 in L Brush, Black, Wood, 39 in L Overall 4577200
- ALLPOINTS BRUSH, WIRE (FLAT, W/ HORSESHOE HANDLE) 1332086
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 1/4" ID tubes with 8-32 F thread GTC-211-5/16
- Tough Guy Brushes