Tough Guy
Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall
Mfr # 2XTE1
Zoro # G2742783
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Single Spiral/Double Stem
- Brush Length 4-1/2 in
- Handle Length 2 in
- Bristle Material Brass
- Brush Dia. (In.) 2 in
Explore More Products
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall 1VAF4
- TOUGH GUY Furnace Boiler Brush, 21 in L Handle, 6 in L Brush, Wood, Twisted Wire, 27 in L Overall 3EDP6
- TOUGH GUY Car Wash Brush, Purple, Polypropylene, Thermoplastic Rubber, 10 in L Overall 2ZPA8
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall 2VHA6
- TOUGH GUY 8" Yellow Drain Tube and Pipe Hook Brush 2KU10
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall 2VHA7
- TOUGH GUY Wand Brush, Ergonomic, Poly, 24", Yellow 807N35
- TOUGH GUY Wand Brush, Ergonomic, Poly, 24", Blue 807N32
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall 2VGU1
- UNGER Brush Toilet Set No-Drip 979770
- ADJ. A BRUSH Adj. A Brush A6D-PROD606 4 ft. Handle with 8 in. Medium Brush A6D-PROD606
- Tough Guy Brushes