Tough Guy
24" Green Floor Brush, Recycled PET, Wood
- Zoro #: G3712511
- Mfr #: 90752
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Bristle Material: Recycled PET
- Handle Material: Not Included
- Handle Length: Not Included
- Bristle Length: 3 in
- Handle Color: Not Included
- Block Size: 24 in
- Broom Connection Type: Acme Thread
- Broom Handle Tip Material: No Handle
$21.29
Ships from United States
Subtotal: $21.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #90752 Specifications
- Zoro #: G3712511
- Mfr #: 90752
- UPC #: 012382423551
- Bristle Material: Recycled PET
- Handle Material: Not Included
- Handle Length: Not Included
- Bristle Length: 3 in
- Bristle Color: Green
- Handle Color: Not Included
- Block Size: 24 in
- Broom Connection Type: Acme Thread
- Broom Handle Tip Material: No Handle
- Broom Style: Push Broom
- Broom Handle Diameter: No Handle
- Broom Handle Length: No Handle
- Broom Handle Material: No Handle
- Basic Bristle Material: Synthetic
- Trim Length: 3 in
- Specific Bristle Material: Recycled PET
- Broom Handle Color: No Handle
- Features: 24" Block Size; Broom Block Material is Wood; ACME Thread Broom Connection Type
- Item: Floor Brush Head
- Block Material: Wood
- Sweep Face: 24 in
- Broom Block Material: Wood
- Green Environmental Attribute: Product Contains 20% Post Consumer Recycled PETE
- Color: Green
- For Surface Texture: Smooth
- Bristle Firmness: Soft
- Handle Connection Type: Threaded
- For Surface Textures: For Smooth Surfaces
- Connection Thread Type: Standard
- Handle Connection: Standard Threaded
- Tool Type: Broom Head
- Block Width: 24 in
- Country of Origin (subject to change): Sri Lanka
Description
Floor Brush Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 3 in, Bristle Material Recycled PET, Bristle Color Green, Block Material Wood, Bristle Firmness Soft, Connection Thread Type Standard, Block Width 24 in
Reviews of Tough Guy #90752
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Wood 90754
- TOUGH GUY 8-1/2" L Acid Brush, , Plastic 400F95
- TOUGH GUY Polypropylene BRUSH, , Polypropylene 3ZG66
- TOUGH GUY 23" L , Wood, Twisted Wire 1 PK 2XTD7
- TOUGH GUY 16" Floor Brush, Recycled PET 90755
- TOUGH GUY 41" L , Wood, Twisted Wire 1 PK 2VNA2
- KD Brush Battery 201D
- VIKING 18 in. Soft Bumper/Wheel Wash Brush 928200
- CTA MANUFACTURING WHEEL STUD CLEANING BRUSH 9/16" CTA4810
- REGISTRY 14 in. Dish and sink brush LDR5003
- S M ARNOLD BRUSH FENDER WELL LONG HANDLE AR85-814
- Tough Guy Brushes