Skip to Main Content
customer-service Help
Tough Guy

25 gal Polyethylene Rigid Liner

Tough Guy 25 gal Polyethylene Rigid Liner 4PGH7
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$72.61
  • Trash Container Capacity: 25 gal
  • Capacity: 25 gal.
  • Container Shape: Square
See full product details
Orders over $75 ship free.
Total: $72.61

Tough Guy #4PGH7 Specifications

  • Trash Container Capacity: 25 gal
  • Capacity: 25 gal.
  • Container Shape: Square
  • Color: Gray
  • Material Grouping: Plastic
  • Material: Polyethylene
  • Height: 31 in
  • Width: 15 3/4 in
  • Item: Rigid Liner
  • Container Basic Material: Plastic
  • Primary Container Color: Gray
  • For Use With: 3U654 or 3U951
  • Indoor/Outdoor: Indoor
  • Fits Container Size: 25 gal.
  • Shape: Square
  • Finish: polished
  • Top Type: Open
  • Length: 15-3/4''
  • Series: XDL-90B
  • Features: Can be Used in Medical Environments
  • Specific Container Material: Plastic
  • Standards: CA65
  • Container Mounting Style: Free-Standing
  • Width/Diameter: 12 1/4 in
  • Rigid Liner Material: Plastic
  • Lid Opening Mechanism: None
  • Container Product Grouping: Rigid Liner
  • Mobility: Stationary
  • Location: Indoor
  • Lid Connection: None
  • Depth: 16 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rigid Liner, Square, Open, 25 gal, Gray, Height 31 in, Width/Diameter 12 1/4 in, Depth 16 in, Plastic, Plastic, Polished, Indoor, Stationary, No Lid, None, None, Free-Standing

Reviews of Tough Guy #4PGH7