- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Spray Paint, Black, Semi-Flat, 12 oz
Shop Alternate Products
This Product is Discontinued
Tough Guy
Spray Paint, Black, Semi-Flat, 12 oz (Discontinued)
Mfr # 251836
Zoro # G1299164
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Semi-Flat
- Net Weight 12 oz
Customers Also Purchased
- Brand Tough Guy
-
MFR #
251836
-
Zoro #
G1299164
- UPC # 190735710920
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 12 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Semi-Flat |
Net Weight | 12 oz |
Coverage | Up to 22 sq ft |
Dry Time | 1 hr |
Base Type | Solvent |
Paint and Primer Surface Material | Masonry, Metal, Wood |
Color Family | Black |
Application Temperature | 50 to 90 Degrees F |
Dry Time Tack Free | 12 min. |
Spray Paints Item | Spray Paint |
Standards | VOC and MIR Compliant |
Dry Time Recoat | 1 to 24 hr. |
Resin Type | Alkyd Enamel |
Exposure Conditions | Interior/Exterior |
Application Method | Spray |
Minimum Application Temperature | 50 Degrees F |
VOC Compliant | Yes |
Opacity | 80 % |
Spray Paint Durability | Premium Spray Paints |
Coverage Area | 22 sq ft |
Dry Time to Recoat | 1 hr to 24 hr |
Maximum Application Temperature | 90 Degrees F |
Sub Brand | Tough Guy |
Sheen | Semi-Flat |
Compatible Surface Material | Metal, Wood |
Use Location | Exterior, Interior |
Coating Application | General Purpose Spray Paint |
Container Type | Aerosol Can |
Finish Texture | Smooth |
Description
Spray Paint, Opacity 80 Percent, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Masonry, Metal, Wood, Sheen Semi-Flat, Finish Texture Smooth, Resin Type Alkyd Enamel, Color Black, Container Size 12 oz, Coverage Area 22 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Tough Guy, Container Type Aerosol Can, Dry Time Tack Free 12 min, Dry Time to Recoat 1 hr to 24 hr, Maximum Application Temperature 90 Degrees F
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA