Tough Guy
26" L , Twisted Wire 1 PK
- Zoro #: G2860383
- Mfr #: 2XTD3
Hover or click to zoom Tap to zoom
Key Features
- Brush Length: 4"
- Handle Length: 26"
- Bristle Material: Crimped Wire
- Handle Material: Twisted Wire
- Item: Boiler Brush
- Brush Length (In.): 4 in
- Handle Dia. (In.): 1/10 in
- Handle Length (In.): 26 in
$16.28
Subtotal: $16.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Brush Length | 4" |
Handle Length | 26" |
Brush Length (In.) | 4 in |
Handle Dia. (In.) | 1/10 in |
Handle Length (In.) | 26 in |
Overall Length (In.) | 30 in |
Brush Dia. (In.) | 1 1/2 x 1 1/8 |
Details
Bristle Material | Crimped Wire |
Handle Material | Twisted Wire |
Item | Boiler Brush |
Type | Weil McLain Boiler, Single Spiral/Single Stem |
Features | 30" Overall Length |
Handle Type | Twisted Wire |
Fill Type | Crimped Wire |
Package Quantity | 1 |
Description
Boiler Brush, Weil McLain Boiler, Single Spiral/Single Stem, Fill Type Crimped Wire, Brush Length (In.) 4 in, Brush Dia. (In.) 1 1/2 x 1 1/8, Handle Type Twisted Wire, Handle Length (In.) 26 in, Handle Dia. (In.) 1/10 in, Overall Length (In.) 30 in
Reviews of Tough Guy #2XTD3
Explore more
- TOUGH GUY 14" Floor Brush 1DU84
- TOUGH GUY 38" L , Twisted Wire 1 PK 2VMY2
- TOUGH GUY 31" L Pipe Brush, , Plastic 2VHH3
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head 48LZ09
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGW9
- TOUGH GUY Brass Tube Brush, 1 PK 3EDJ5
- DRILLBRUSH Drillbrush Pet Hair Remover Brush - Lint Roller Brush Alternative S-W4O-B2-QC-DB
- PFERD Shoe Handle Platers Brush - Narrow - 1 Row, .005 SS Wire 89556
- SPARTA Color Code Swivel Scrub Brush 8 in 3638831EC25
- VIKAN Detail Brush, Lime 440177
- ALLWAY TOOLS. Blck Carbon Stl Brush WBC319
- Tough Guy Brushes