Tough Guy
29" L , Wood, Twisted Wire 1 PK
- Zoro #: G3442232
- Mfr #: 3ECY3
Hover or click to zoom Tap to zoom
$10.09
- Handle Material: Wood, Twisted Wire
- Handle Length: 29"
- Overall Length (In.): 36 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $10.09
Tough Guy #3ECY3 Specifications
- Zoro #: G3442232
- Mfr #: 3ECY3
- Handle Material: Wood, Twisted Wire
- Handle Length: 29"
- Overall Length (In.): 36 in
- Handle Length (In.): 29 in
- Handle Type: Wooden and Twisted Wire
- Package Quantity: 1
- Handle Dia. (In.): 1/4 in
- Brush Length (In.): 7 in
- Includes: -
- For Use With: -
- Item: Furnace Brush
- Type: Single Spiral/Single Stem
- Brush Dia. (In.): 1/2 x 1
- Fill Type: Natural Bristle
- Brush Length: 7"
- Features: 36" Overall Length; 1/2" to 1" Brush Diameter
- Country of Origin (subject to change): United States
Description
Furnace Brush, Single Spiral/Single Stem, Fill Type Natural Bristle, Brush Length (In.) 7 in, Brush Dia. (In.) 1/2 x 1, Handle Type Wooden and Twisted Wire, Handle Length (In.) 29 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 36 in, For Use With -, Includes -
Reviews of Tough Guy #3ECY3
Explore more
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head 48LZ53
- TOUGH GUY 31" L Pipe Brush, , Plastic 2VHL1
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head 48LY94
- TOUGH GUY 10" L Scratch Brush, , Wood 1VAF6
- TOUGH GUY 10" L Scratch Brush, , Wood 1VAG7
- TOUGH GUY 17" L Scrub Brush, , Polypropylene 3NB57
- PFERD Shoe Handle Platers Brush - 4 Rows, Grey Tampico 89548
- GORDON BRUSH 3x11 Row 0.016" Static Dissipative Nylon Bristle Al Handle Hand-Laced 14BG-12
- VIKAN 6-2/3" Brush LengthTube and Valve Brush 53542
- SCHAEFER BRUSH 3-1/2" L Plumbing Brush, , Plastic 00948-1GS
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush 70373
- Tough Guy Brushes