Tough Guy
20 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer
Mfr # 2DCB5
Zoro # G1467067
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Aerosol Spray
- Size 12 oz
- Targeted Insects Bees, Hornets, Wasps, Yellowjackets
Explore More Products
- TOUGH GUY 20 oz. Aerosol Indoor/Outdoor Crawling Insect Killer 2DCB3
- BAYER BioAdvanced Fire Ant Killer Dust 1 lb 502832B
- RAID Multi Insect Killer, 15 oz Aerosol Can, 12PK 300819
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor BDPC959
- MOSQUITO BITS Mosquito Bits 8Oz 116-12
- BONIDE PRODUCTS Rose Shield Granules Systemic Insecticide 6 lb 946
- MONTEREY LAWN & GARDEN Sluggo Plus 1 Lb LG 6575
- CHASE PRODUCTS Champion Sprayon Wasp, Bee and Hornet Killer, 15 oz, Can, PK12 5108
- UNITED PET GROUP United Pet Group 575383 32 oz. Deer & Rabbit Repellent Concentrate 575383
- BONIDE PRODUCTS Captain Jack Neem Max Organic Liquid Concentrate Insecticide and Miticide 16 oz 026
- HOT SHOT Crawl Insect Killer, 17.5 oz, Spray Can 96780
- Tough Guy Insect Killers