Tough Guy
3-1/4" L Fitting Brush, , ABS
- Zoro #: G2657654
- Mfr #: 1VAH4
Hover or click to zoom Tap to zoom
Key Features
- Bristle Firmness: Stiff
- Bristle Color: Silver
- Brush Length: 1 in
- Handle Length: 3 1/4 in
- Handle Color: Tan
- Bristle Material: Stainless Steel
- Handle Material: ABS
- Brush Handle Style: Short Handle
$3.22
Subtotal: $3.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
Dimensions
Brush Length | 1 in |
Handle Length | 3 1/4 in |
Bristle Length | 3/4 in |
Trim Length | 3/4 in |
Overall Length | 6 1/2 in |
Brush Diameter | 0.75 in |
Details
Bristle Firmness | Stiff |
Bristle Color | Silver |
Handle Color | Tan |
Bristle Material | Stainless Steel |
Handle Material | ABS |
Brush Handle Style | Short Handle |
Item | Fitting Brush |
Acid Resistant | Yes |
Handle Type | Oval |
Features | 6-3/8" Overall Length; 3/4" Brush Diameter |
Brush Dia. | 3/4 in |
Chemical Resistant | Yes |
Color Coding System | No |
Temperature Resistant | Yes |
Product Type | Fitting Brush |
Handle Style | Straight |
Disposable | No |
Grip Style | Non-Slip |
Description
Fitting Brush, Handle Style Straight, Bristle Material Stainless Steel, Handle Material ABS, Brush Diameter 0.75 in, Brush Length 1 in, Handle Length 3 1/4 in, Bristle Color Silver, Chemical Resistant Yes, Acid Resistant Yes, Application Tubes, Bristle Firmness Stiff, Bristle Length 3/4 in, Color Coding System No, Disposable No, Features Clean Tube, Grip Material Plastic, Grip Style Non-Slip, Handle Color Tan, Overall Length 6 1/2 in, Temperature Resistant Yes
Reviews of Tough Guy #1VAH4
Explore more
- TOUGH GUY 5-1/4" L Bench Brush, , Polypropylene 48LZ28
- TOUGH GUY 5" L Bench Brush, , Plastic 3NB69
- TOUGH GUY Tank Brush, Poly, Replacement Brush Head 48LY96
- TOUGH GUY 41" L , Wood, Twisted Wire 1 PK 2VNA2
- TOUGH GUY 7" L Pipe Brush, , Galvanized Wire 1YTE2
- TOUGH GUY 10" L Valve and Fitting Brush, , Plastic 1YTJ6
- LIBMAN COMMERCIAL On/Off Flow Thru Handle, 6PK 607
- TOUGH GUY 31" L Pipe Brush, , Plastic 2RVF7
- BUNN Brush, Cleaning(1/4"Od, 9"L) For Bunn - Part# Bu26367-0000 BU26367-0000
- MALISH Brush Rack, Aluminum, Green 9995
- OSBORN Camel Hair Round Marking Brush, No. 2 0007400200
- Tough Guy Brushes