- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Brushes
- /
- 3-15/16" L Scratch Brush, , Polypropylene
Tough Guy
3-15/16" L Scratch Brush, , Polypropylene
- Zoro #: G5196051
- Mfr #: 54VL38
Tap to zoom
Hover or click to zoom
$4.28
- Bristle Material: Iron
- Handle Material: Polypropylene
- Handle Length: 4 1/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.28
Tough Guy #54VL38 Specifications
- Zoro #: G5196051
- Mfr #: 54VL38
- Bristle Material: Iron
- Handle Material: Polypropylene
- Handle Length: 4 1/8 in
- Handle Color: Yellow
- Item: Scratch Brush
- Brush Width: 2 1/2 in
- Bristle Dia.: 0.011 in
- Trim Length: 1 3/8 in
- Features: 9-27/32" Overall Length
- Handle Type: Straight
- Overall Length: 9 27/32 in
- Number of Rows: 1
- Brush Length: 5 1/4 in
- Country of Origin (subject to change): China
Description
Short Handle, Scratch Brush, Bristle Material Brass, Bristle Dia. 0.011 in, Number of Rows 1, Brush Length 5 1/4 in, Brush Width 2 1/2 in, Handle Length 4 1/8 in, Handle Type Straight, Handle Material Polypropylene, Trim Length 1 3/8 in, Color Coding System Yes, Overall Length 9 27/32 in
Reviews of Tough Guy #54VL38
Explore more
- TOUGH GUY 13" L Pipe Brush, , Plastic 2RVE2
- TOUGH GUY 12" Floor Brush, Tampico 1DU75
- TOUGH GUY 4-1/2" L , Wood 1 PK 2FCD6
- TOUGH GUY 5" L Bench Brush, , Plastic 3NB67
- TOUGH GUY 10"L Yellow Polypropylene Replacement Scrub Brush Head 3NB73
- TOUGH GUY 16" L , Wood, Twisted Wire 1 PK 3EDA2
- GORDON BRUSH 3 x 7 Row 0.018" Nylon Bristle and 60° Bent Handle Scratch Brush 60NG-12
- WOOD STONE CORP 10 in T-Style Brass Bristle Replacement Brush Head 3000-0002
- VIKAN Scrub Brush, 12 in L Handle, Red 41854
- QUICKIE VEHICLE BRUSH BLK 8.5"" 231GM14
- TENACIOUS C Brush/Scrpr Tenacious C FC17130GY
- Tough Guy Brushes