Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

31" L Pipe Brush, , Plastic

  • Zoro #: G0944212
  • Mfr #: 2RVE8
$14.99
  • Handle Length: 31 in
  • Item: Pipe Brush
  • Handle Type: Straight
See full product details
Orders over $75 ship free.

Tough Guy #2RVE8 Specifications

  • Zoro #: G0944212
  • Mfr #: 2RVE8
Handle Length: 31 in Item: Pipe Brush
Handle Type: Straight Bristle Color: White
Handle Material: Plastic Brush Handle Style: Long Handle
Brush Length: 5 in Brush Dia.: 1/2 in
Color Coding System: Yes Features: 36" Overall Length; 1/2" Brush Diameter; Straight Handle; Medium Duty Brush
Bristle Material: Nylon Overall Length: 36 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Long Handle, Pipe Brush, Brush Length 5 in, Brush Dia. 1/2 in, Bristle Material Nylon, Handle Length 31 in, Overall Length 36 in, Handle Type Straight, Bristle Color White, Handle Material Plastic, Color Coding System Yes

Reviews of Tough Guy #2RVE8