Tough Guy
31" L Pipe Brush, , Plastic
- Zoro #: G1338942
- Mfr #: 2VGY4
Hover or click to zoom Tap to zoom
Key Features
- Bristle Material: Nylon
- Handle Material: Polypropylene
- Handle Length: 31 in
- Item: Pipe Brush
- Features: 36" Overall Length; 1/2" Brush Diameter; Straight Handle; Medium Duty Brush
- Handle Type: Straight
- Overall Length: 36 in
- Color Coding System: Yes
$11.19
Subtotal: $11.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #2VGY4 Specifications
- Zoro #: G1338942
- Mfr #: 2VGY4
- UPC #: 190735697382
- Bristle Material: Nylon
- Handle Material: Polypropylene
- Handle Length: 31 in
- Bristle Color: Tan
- Item: Pipe Brush
- Features: 36" Overall Length; 1/2" Brush Diameter; Straight Handle; Medium Duty Brush
- Handle Type: Straight
- Overall Length: 36 in
- Color Coding System: Yes
- Brush Dia.: 1/2 in
- Brush Length: 5 in
- Brush Handle Style: Long Handle
- Product Type: Pipe Brush
- Handle Style: Straight
- Brush Diameter: 0.5 in
- Country of Origin (subject to change): United States
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 0.5 in, Brush Length 5 in, Handle Length 31 in, Bristle Color Tan, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 36 in
Reviews of Tough Guy #2VGY4
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 31" L Pipe Brush, , Plastic 2RVE8
- TOUGH GUY 31" L Pipe Brush, , Plastic 2VGY1
- TOUGH GUY 10" Thermoplastic Rubber Flow Through Brush Head 2ZPC6
- TOUGH GUY 9-1/2" L Parts Cleaning Brush, , Foam 90471
- TOUGH GUY 61-1/8"L Standard Window Wash Brush 1VAE7
- TOUGH GUY 13" L Pipe Brush, , Plastic 2VGP6
- LIBMAN Libman® 6" x 3" Tile & Tub Scrub Pads (Unit pack of 2), PET 1151
- KRAFT TOOL Sealcoat Brush Refill, 36 GG848-01
- LIBMAN 10-1/4" L Toilet Brush, , Polypropylene 22
- FC BRANDS GRN Dish BrushScraper FC10108
- GORDON BRUSH MFG. CO. Milwaukee Dustless Brush 354240 24 In. Heavy-Duty; Stiff Brown Polypropylene Bristles; Case Of 12 354240
- Tough Guy Brushes