Tough Guy

31" L Pipe Brush, , Plastic

Tough Guy 31" L Pipe Brush,  , Plastic 2VGY5
Hover or click to zoom Tap to zoom
Key Features
  • Bristle Material: Nylon
  • Handle Material: Polypropylene
  • Handle Length: 31 in
  • Bristle Color: Brown
  • Brush Dia.: 1/2 in
  • Color Coding System: Yes
  • Item: Pipe Brush
  • Features: 36" Overall Length; 1/2" Brush Diameter; Straight Handle; Medium Duty Brush
See full product details
$12.87

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tough Guy #2VGY5 Specifications

  • Bristle Material: Nylon
  • Handle Material: Polypropylene
  • Handle Length: 31 in
  • Bristle Color: Brown
  • Brush Dia.: 1/2 in
  • Color Coding System: Yes
  • Item: Pipe Brush
  • Features: 36" Overall Length; 1/2" Brush Diameter; Straight Handle; Medium Duty Brush
  • Handle Type: Straight
  • Brush Length: 5 in
  • Brush Handle Style: Long Handle
  • Overall Length: 36 in
  • Product Type: Pipe Brush
  • Handle Style: Straight
  • Brush Diameter: 0.5 in
  • Country of Origin (subject to change): United States

Description

Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 0.5 in, Brush Length 5 in, Handle Length 31 in, Bristle Color Brown, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 36 in

Reviews of Tough Guy #2VGY5

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.