Tough Guy
31" L Pipe Brush, , Plastic
- Zoro #: G3364627
- Mfr #: 2VHE8
Hover or click to zoom Tap to zoom
Key Features
- Bristle Material: Nylon
- Handle Material: Polypropylene
- Handle Length: 31 in
- Bristle Color: Brown
- Item: Pipe Brush
- Brush Handle Style: Long Handle
- Brush Dia.: 1 in
- Color Coding System: Yes
$14.37
Subtotal: $14.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #2VHE8 Specifications
- Zoro #: G3364627
- Mfr #: 2VHE8
- UPC #: 190735697634
- Bristle Material: Nylon
- Handle Material: Polypropylene
- Handle Length: 31 in
- Bristle Color: Brown
- Item: Pipe Brush
- Brush Handle Style: Long Handle
- Brush Dia.: 1 in
- Color Coding System: Yes
- Handle Type: Straight
- Features: 36" Overall Length; 1" Brush Diameter; Straight Handle; Medium Duty Brush
- Overall Length: 36 in
- Brush Length: 5 in
- Product Type: Pipe Brush
- Brush Diameter: 1 in
- Handle Style: Straight
- Country of Origin (subject to change): United States
Description
Pipe Brush, Handle Style Straight, Bristle Material Nylon, Handle Material Polypropylene, Brush Diameter 1 in, Brush Length 5 in, Handle Length 31 in, Bristle Color Brown, Application Food Industry, Color Coding System Yes, FDA Compliant Yes, Features Single Spiral, Single Stem, Overall Length 36 in
Reviews of Tough Guy #2VHE8
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 118" L Dryer Vent Brush, , Plastic 2KVE1
- TOUGH GUY 31" L Pipe Brush, , Plastic 2VHL2
- TOUGH GUY 12" Off White Smoothing Brush 4KNC9
- TOUGH GUY 7" L Pipe Brush, , Galvanized Wire 1YTE2
- TOUGH GUY Wall Brush, Poly, Replacement Brush Head 48LY88
- TOUGH GUY 8" L Bottle Brush, , Plastic 1YTN5
- INTEGRA MILTEX A.W. Perkins Co 16112 Quick-clean 5/16 Inch X 48 Inch Flexible Nylon Rod 81950
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 3' x 10' Charcoal 0103319023X10
- SPARTA Color Cod Tile and Grout Brusm, Spart 9 41323EC23
- O-CEDAR O-Cedar Commercial 9" Nylon Utility Brush 96501
- DQB 24 in. W Wood Handle Brush 11920
- Tough Guy Brushes