Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

33 gal. Black Trash Bags 33"x39", 0.45 mil, 250PK

  • Zoro #: G7469646
  • Mfr #: 31DK69
$45.99 ($0.18/unit)
  • Scent: Unscented
  • Rolls per Package: 10
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
See full product details
Orders over $75 ship free.

Tough Guy #31DK69 Specifications

  • Zoro #: G7469646
  • Mfr #: 31DK69
Scent: Unscented Rolls per Package: 10
Trash Bag Material: Linear Low Density Polyethylene (LLDPE) Max. Load: 30 lb
Package Configuration: Coreless Roll Bag Closure Type: None
Item: Trash Bags Legend: No Legend
Capacity: 33 gal Bag Product Grouping: Trash Bag
Bags per Roll/Pack: 25/10 Seal: Star
% Recycled Content: 0% Height: 39 in
Material: LLDPE Application: Lightweight, Office
Thickness: 0.45 mil Strength Rating: Medium
Color: Black Bottom Seal Type: Star
Trash Bag Color Family: Black Width: 33 in
Bags Per Roll: 25 Bags per Roll: 25
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Bag, Capacity 33 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.45 mil, Color Black, Bag Closure Type None, Width 33 in, Height 39 in, Max. Load 30 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Application Lightweight, Office, Package Quantity 250

Reviews of Tough Guy #31DK69