Tough Guy
Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall
Mfr # 2VNC1
Zoro # G2673562
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Boiler Brush
- Brush Length 6 in
- Handle Length 36 in
- Bristle Material Fiber Hair Mix
- Handle Material Wood, Twisted Wire
Explore More Products
- TOUGH GUY Baseboard Brush, Synthetic, Brush Head 1VAF2
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall 2KVE4
- TOUGH GUY Tube Brush, 21 in L Handle, 3 in L Brush, Galvanized Wire, 24 in L Overall 2FCE1
- TOUGH GUY Scratch Brush, Stiff, 5 3/4 in L Handle, 1 1/2 in L Brush, Brass, Plastic, 7 1/4 in L Overall 10D449
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall 3EDJ7
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall 2VHA9
- TOUGH GUY Scrub Brush, Straight, Poly, 20", Red 807N42
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall 2VGZ8
- TOUGH GUY 8-1/2" Oven/Grill Brush and Scraper 4029100
- SERVER Brush, Pump Cleaning For Products - Part# Ser82526 SER82526
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/2" D SD 221SSN
- Tough Guy Brushes