Tough Guy
33 Gal Recycled Material Trash Bags, 32 in x 39 in, Contractor, 3 mil, Black, 50 Pack
Mfr # 38EU82
Zoro # G9972575
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Contractor
- Bag Closure Type None
- Thickness 3 mil
- Size 32 in x 39 in
- Scent Unscented
Explore More Products
- TOUGH GUY 40 Gal - 45 Gal Recycled Material Trash Bags, 33 in x 48 in, Contractor, 3 mil, Black, 20 Pack 38EU83
- TOUGH GUY 40 Gal - 45 Gal Recycled Material Trash Bags, 33 in x 48 in, Contractor, 3 mil, Black, 50 Pack 38EU84
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.05 mil, Flat, 70 Pack 49YW61
- TOUGH GUY 20 Gal - 30 Gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 micron, Clear, 500 Pack 3U870
- TOUGH GUY 33 Gal Trash Bags, 1.5 mil, Silver, 100 Pack 796AP9
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 0.9 mil, Gray, 150 Pack 5XL64
- TOUGH GUY 45 Gal Recycled Material Trash Bags, 40 in x 46 in, , 1.1 mil, Clear, 100 Pack 803ZU8
- TOUGH GUY 44 Gal Biohazard Bags, 37 in x 50 in, Heavy-Duty, 16 micron, Red, 200 Pack 31DK90
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- HERITAGE 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Natural, 250 PK Z8048VN R01
- DURASACK 2200 lbs. dry material Construction Trash Bags, White BB-40UFFR
- Tough Guy Trash Bags