- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Mops
- /
- 4-Ply Cotton Wet Mop Kit, Beige, Dry Weight: 20 oz
Tough Guy
4-Ply Cotton Wet Mop Kit, Beige, Dry Weight: 20 oz
- Zoro #: G4384247
- Mfr #: 16W217
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.78
Tough Guy #16W217 Specifications
- Zoro #: G4384247
- Mfr #: 16W217
- Item: Wet Mop Kit
- Mop Style: String
- End Type: Cut
- Color: Beige
- Headband Size: 24
- Connection Type: Threaded
- Launderable: No
- Series: Private Label
- Handle Material: Wood
- Material: 4-Ply Cotton
- Includes: Handle
- Length: 16"
- Sub-Category: Mop+Handle
- Handle Length: 60 in
- Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
- Handle Color: Natural
- Mop Head Material: Cotton
- Handle Included: Yes
- Mop Head Color: Beige
- Mop Connection Type: Screw On
- Color Coding System: No
- Dry Weight: 20 oz
- Mop End Type: Cut
- Ply: 4
- Product Type: Wet Mop Kit
- Country of Origin (subject to change): Multiple
Description
Wet Mop Head and Handle, String, Mop Head Material Cotton, Launderable No, Mop Head Color Beige, Dry Weight 20 oz, Mop Connection Type Screw On, Mop End Type Cut, Handle Included Yes, Color Coding System No, Handle Material Wood, Handle Length 60 in, Handle Color Natural, Headband Size 24, Ply 4, Series Private Label, Includes Handle, Wet Mop Kit
Reviews of Tough Guy #16W217
Explore more
- TOUGH GUY 4-Ply Cotton Wet Mop Kit, Beige, Length: 17" 16W218
- TOUGH GUY Dust Mop, Blue, 9" W 22VA12
- TOUGH GUY 4-Ply Cotton Yarn Wet Mop, Looped, Orange 1TYN1
- TOUGH GUY Cotton Dust Mop, Blue/White 1TZC9
- GOLDEN STAR Starline Cotton Wet Mop 1.25" Headb, PK3 AEW7516-3PK
- TELEBRANDS Hurricane Spin Mop 7384-2
- QUICKIE MANUFACTURING Quickie Manufacturing Homepro Cone Mop Supreme 094MCAN 9654179
- GOLDEN STAR Blue Starline Blend Wet Mop With 5", PK3 AQE1016B5-3PK
- RUBBERMAID COMMERCIAL PROD. Rubbermaid Commercial Products RCP6435BZE Sponge Mop- 12in.- Refillable- Steel RCP6435BZE
- Tough Guy Mops