Tough Guy
4-Ply Polyester/Rayon Wet Mop, Beige
- Zoro #: G4384195
- Mfr #: 16W212
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.18
Tough Guy #16W212 Specifications
- Zoro #: G4384195
- Mfr #: 16W212
- Item: Wet Mop
- Mop Style: String
- End Type: Cut
- Basic Material: Polyester, Rayon
- Color: Beige
- Headband Size: 1 in
- Connection Type: Quick Change/Side Gate
- Launderable: No
- Series: Private Label
- Width: 6"
- Handle Material: No Handle
- Material: Polyester/Rayon
- Length: 18"
- Color Coding System: No
- Mop End Type: Cut
- Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Sub-Category: Mop Heads
- Mop Head Material: Polyester
- Dry Weight: 16 oz
- Mop Head Color: Beige
- Ply: 4
- Handle Included: No
- Mop Connection Type: Quick Change, Side-Gate
- Product Type: Wet Mop
- Country of Origin (subject to change): Multiple
Description
Wet Mop Head, String, Mop Head Material Polyester, Launderable No, Mop Head Color Beige, Dry Weight 16 oz, Mop Connection Type Quick Change, Side-Gate, Mop End Type Cut, No, Color Coding System No, Headband Size 1 in, 4 Ply, Series Private Label, Wet Mop
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Tough Guy #16W212
Explore more
- TOUGH GUY 4-Ply Polyester/Rayon Wet Mop, Beige 16W222
- TOUGH GUY Private Label 4-Ply Cotton Wet Mop, Blue 1TYT1
- TOUGH GUY Cotton/Polyester Dust Mop, Green 3XGA2
- OCEDAR O-Cedar Hardwood Floor N' More 9 in. W Dry/Wet Mop 135891
- SWIFFER Sweeper Refill Dry Cloths, PK 192 PGC33407CT
- CARLISLE Flat Head Mop, Aluminum, 18", PK12 363351900
- GOLDEN STAR Blue Starline Blend Wet Mop With 5", PK3 AQE1016B5-3PK
- TOUGH GUY 4-Ply Antimicrobial Cotton Yarn Wet Mop, Looped, White 1TYV9
- Tough Guy Mops