Tough Guy

4-Ply Polyester/Rayon Wet Mop, Beige

Tough Guy 4-Ply Polyester/Rayon Wet Mop,  Beige 16W222
Hover or click to zoom Tap to zoom
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Basic Material: Polyester, Rayon
  • Color: Beige
  • Headband Size: 1 in
  • Connection Type: Quick Change/Side Gate
  • Launderable: No
See full product details
$12.37

Subtotal: $12.37

Tough Guy #16W222 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Cut
  • Basic Material: Polyester, Rayon
  • Color: Beige
  • Headband Size: 1 in
  • Connection Type: Quick Change/Side Gate
  • Launderable: No
  • Series: Private Label
  • Width: 6"
  • Handle Material: No Handle
  • Material: Polyester/Rayon
  • Length: 20-1/2"
  • Mop End Type: Cut
  • Sub-Category: Mop Heads
  • Handle Included: No
  • Mop Head Color: Beige
  • Mop Connection Type: Quick Change, Side-Gate
  • Color Coding System: No
  • Mop Head Material: Polyester
  • Dry Weight: 32 oz
  • Ply: 4
  • Green Environmental Attribute: Product Contains a Minimum of 90% Post-Consumer Recycled Content
  • Product Type: Wet Mop
  • Country of Origin (subject to change): Multiple

Description

Wet Mop Head, String, Mop Head Material Polyester, Launderable No, Mop Head Color Beige, Dry Weight 32 oz, Mop Connection Type Quick Change, Side-Gate, Mop End Type Cut, No, Color Coding System No, Headband Size 1 in, 4 Ply, Series Private Label, Wet Mop

Restrictions and Compliance

Reviews of Tough Guy #16W222

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.