Tough Guy
3 in W Wash Brush, 14 in L Handle, 14 in L Brush, Blue, Plastic, 14 in L Overall
Mfr # 400F92
Zoro # G4840007
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wash Brush
- Bristle Color Blue
- Brush Length 14 in
- Handle Length 14 in
- Handle Color Not Applicable
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall 2VGP6
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall 2VHH2
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Green, Plastic 48LZ36
- TOUGH GUY Scratch Brush, 13 3/4 in L Handle, 6 1/4 in L Brush, Gray, Wood, 13 3/4 in L Overall 1VAF5
- TOUGH GUY Bench Brush, Soft, 14 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall 2VNA7
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, White, Polypropylene, 36 in L Overall 2RVG2
- TOUGH GUY 8-1/2" Oven/Grill Brush and Scraper 4029100
- TOUGH GUY Scrub Brush, Straight, Poly, 8-1/2", Blue 807N38
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Tan, Polypropylene, 18 in L Overall 2VGZ7
- WEILER 8" Utility Scrub Brush, White Tampico Fill, Short Handle, Foam Block 79100
- VIKAN 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 6 in L Brush, Pink, 20 in L Overall 53761
- Tough Guy Brushes