Tough Guy

41" L , Wood, Twisted Wire 1 PK

Tough Guy 41" L , Wood,  Twisted Wire 1 PK 2VMZ7
Hover or click to zoom Tap to zoom
$16.35
  • Bristle Material: Crimped Brass
  • Handle Material: Wood, Twisted Wire
  • Handle Length: 41"
See full product details
Orders over $75 ship free.

Total: $16.35

Tough Guy #2VMZ7 Specifications

  • Bristle Material: Crimped Brass
  • Handle Material: Wood, Twisted Wire
  • Handle Length: 41"
  • Features: 48" Overall Length; 2-1/8" Brush Diameter
  • Handle Length (In.): 41 in
  • Type: Single Spiral/Single Stem
  • Brush Length (In.): 7 in
  • Handle Dia. (In.): 1/4
  • Handle Type: Wooden and Twisted Wire
  • Brush Length: 7"
  • Brush Dia. (In.): 2 1/8 in
  • Fill Type: Crimped Brass
  • Package Quantity: 1
  • Item: Furnace Boiler Brush
  • Overall Length (In.): 48 in
  • Country of Origin (subject to change): United States

Description

Furnace Boiler Brush, Single Spiral/Single Stem, Fill Type Crimped Brass, Brush Length (In.) 7 in, Brush Dia. (In.) 2 1/8 in, Handle Type Wooden and Twisted Wire, Handle Length (In.) 41 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 48 in

Reviews of Tough Guy #2VMZ7