Tough Guy
55 Gal Trash Bags, 36 in x 58 in, Super Heavy-Duty, 1.5 mil, Gray, 100 Pack
Mfr # 4YPA7
Zoro # G0385384
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Super Heavy-Duty
- Bag Closure Type None
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.5 mil
- Size 36 in x 58 in
Explore More Products
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.5 mil, Gray, 100 Pack 4YPC2
- TOUGH GUY 56 Gal Trash Bags, 42 1/2 in x 48 in, Super Heavy-Duty, 1.5 mil, Gray, 100 Pack 4YPA9
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 40 in x 48 in, Super Heavy-Duty, 1.5 mil, Orange, 100 Pack 31DK85
- TOUGH GUY 40 Gal - 45 Gal Trash Bags, 37 in x 46 in, Super Heavy-Duty, 1.2 mil, Black, 100 Pack 1DZE7
- TOUGH GUY 10 Gal Trash Bags, 24 in x 23 in, Light-Duty, 0.4 mil, Gray, 500 Pack 5XL52
- TOUGH GUY 60 Gal Trash Bags, 38 in x 58 in, Heavy-Duty, 15 micron, Clear, 200 Pack 49P435
- TOUGH GUY 16 Gal Trash Bags, 24 in x 33 in, Light-Duty, 8 micron, Clear, 1000 Pack 46MN10
- TOUGH GUY Trash Bags, 1.50 mil, Black 9HRM9
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 36 in, 1 mil, Clear, 200 Pack 803ZU5
- TOUGH GUY 56 Gal Trash Bags, 43 in x 48 in, Super Heavy-Duty, 1.4 mil, Magnum Blue, 100 Pack 15E489
- NORAMCO Noramco RT-3339-XH 33 gal Can Liner in Black 6290985
- Tough Guy Trash Bags