Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-1/2" L Scrub Brush, , Polypropylene

  • Zoro #: G6598632
  • Mfr #: 48LZ38
Tough Guy 5-1/2" L Scrub Brush,  , Polypropylene 48LZ38
Tough Guy 5-1/2" L Scrub Brush,  , Polypropylene 48LZ38
$7.89 /ea

Order in multiples of 2

  • Handle Color: White
  • Item: Scrub Brush
  • Brush Handle Style: Short Handle
See full product details
Orders over $75 ship free.

Tough Guy #48LZ38 Specifications

  • Zoro #: G6598632
  • Mfr #: 48LZ38
Handle Color: White Item: Scrub Brush
Brush Handle Style: Short Handle Brush Length: 4 1/4 in
Overall Length: 10 in Handle Length: 5 1/2 in
Bristle Color: White Handle Material: Polypropylene
Chemical Resistant: Yes Color Coding System: Yes
Brush Width: 3 1/2 in Trim Length: 1 3/4 in
Temperature Resistant: Yes Bristle Material: Polypropylene
Country of Origin (subject to change): Denmark
Feedback Help us improve our product information

Description

Short Handle, Scrub Brush, Trim Length 1 3/4 in, Bristle Color White, Bristle Material Polypropylene, Brush Length 4 1/4 in, Overall Length 10 in, Handle Material Polypropylene, Handle Color White, Handle Length 5 1/2 in, Brush Width 3 1/2 in, Brush Bristle Firmness Stiff, Acid Resistant Yes, Chemical Resistant Yes, Temperature Resistant Yes, Color Coding System Yes, FDA Compliant Yes

Technical Guides

Reviews of Tough Guy #48LZ38