Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-1/4" L Bench Brush, , Foam

  • Zoro #: G2966065
  • Mfr #: 3U788
$8.94
  • Brush Length: 9 in
  • Overall Length: 14 1/4 in
  • Brush Handle Style: Short Handle
See full product details
Orders over $75 ship free.

Tough Guy #3U788 Specifications

  • Zoro #: G2966065
  • Mfr #: 3U788
Brush Length: 9 in Overall Length: 14 1/4 in
Brush Handle Style: Short Handle Temperature Resistant: Yes
FDA Compliant: Yes Bristle Color: Green
Bristle Material: Plastic Acid Resistant: No
Handle Color: Beige Chemical Resistant: No
Brush Width: 3 in Features: 14-1/4" Overall Length; 3" Brush Width; Soft Brush Bristle Firmness
Handle Length: 5 1/4 in Item: Bench Brush
Handle Material: Foam Color Coding System: No
Color: Green/Beige Trim Length: 2 1/2 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Short Handle, Bristle Color Green, Bench Brush, Overall Length 14 1/4 in, Bristle Material Plastic, Trim Length 2 1/2 in, Handle Material Foam, Brush Length 9 in, Handle Length 5 1/4 in, Handle Color Beige, Color Coding System No, Brush Width 3 in, Brush Bristle Firmness Soft, Acid Resistant No, Temperature Resistant Yes, Chemical Resistant No, Features Guaranteed Replacement against Cracking, Warping or Breaking

Reviews of Tough Guy #3U788