customer-service Help
Tough Guy

5-3/8" L Scratch Brush, , Polypropylene

Tough Guy 5-3/8" L Scratch Brush,  , Polypropylene 400A01
Tap to zoom
Hover or click to zoom
$0.98
  • Bristle Material: Brass
  • Handle Material: Polypropylene
  • Handle Length: 5 3/8 in
See full product details
Orders over $75 ship free.

Total: $0.98

Tough Guy #400A01 Specifications

  • Bristle Material: Brass
  • Handle Material: Polypropylene
  • Handle Length: 5 3/8 in
  • Brush Length: 1 1/2 in
  • Item: Scratch Brush
  • Brush Width: 1/2 in
  • Number of Rows: 0
  • Bristle Dia.: 0.008 in
  • Overall Length: 7 1/4 in
  • Handle Type: Wire
  • Country of Origin (subject to change): Multiple

Description

Short Handle, Scratch Brush, Bristle Material Brass, Bristle Dia. 0.008 in, Number of Rows 0, Brush Length 1 1/2 in, Brush Width 1/2 in, Handle Length 5 3/8 in, Handle Type Wire, Handle Material Polypropylene, Color Coding System No, Overall Length 7 1/4 in

Restrictions and Compliance

Reviews of Tough Guy #400A01