Tough Guy
5-5/32" L Flux Brush, , Tin
- Zoro #: G2099876
- Mfr #: 1VAH7
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Color Coding System: No
- Color: Black/Silver
- Handle Material: Tin
- Length: 7/8 in
- Size: 6-1/8 in L x 3/8 in W
- Bristle Color: Black
- FDA Compliant: No
- Characteristics: Short Handle
$7.16
Pk of 24, $0.30/ea
Subtotal: $7.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tough Guy #1VAH7 Specifications
- Zoro #: G2099876
- Mfr #: 1VAH7
- UPC #: 190735691359
- Color Coding System: No
- Color: Black/Silver
- Handle Material: Tin
- Length: 7/8 in
- Size: 6-1/8 in L x 3/8 in W
- Bristle Color: Black
- FDA Compliant: No
- Characteristics: Short Handle
- Trim Length: 7/8"
- Overall Length: 6-1/8"
- Handle Length: 5-5/32"
- Material: Horsehair
- Features: 6-1/8" Length
- Brush Length: 3/8"
- Handle Color: silver
- Bristle Material: Horsehair
- Brush Handle Style: Short Handle
- Item: Flux Brush
- Length (Straight Wireway): 7/8 in
- Country of Origin (subject to change): China
Description
Flux Brush, Material Horsehair, Overall Length 6-1/8 In., Color Black/Silver, Package Quantity 24
Reviews of Tough Guy #1VAH7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TOUGH GUY 5-5/32" L Flux Brush, , Tin 1VAH6
- TOUGH GUY 5-5/32" L Flux Brush, , Tin 1VAH8
- JONARD TOOLS High Vacuum Desoldering Pump, ESD, 13 In L DP-200
- NAVAC Swivel FE Flare x Solder Adapter 58 x 58, 2PK F2006
- PROSKIT Replacemnt Nozzle for SS-989A QFP Single 9SS-900-D
- AMERICAN BEAUTY TOOLS Electrodes, Light, Tweezer, PK6 10542
- WELLER Exhaust Hood, For 5WAC0, 5WAC1 T0058735845N
- PROSKIT Repl Hot Air Gun Heater, SS-989EU 5SS-989NE-H
- WELLER 00Desoldering Tip Dx112 2.3X1.0mm Soldering Parts and Accessory 51314299
- RAYCHEM Solder Sleeves & Shield Tubing So63-4-9036-20 427243-000
- EASYBRAID DESOLDERING BRAID, QUICK BRAID .05, PK25 Q-B-10AS
- Tough Guy Soldering Accessories