Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6 gal. Stainless Steel Round Wastebasket , Silver

  • Zoro #: G0041450
  • Mfr #: 35ZA62
$82.69
  • Container Basic Material: Metal
  • Indoor/Outdoor: Indoor
  • Lid Options: No Lid
See full product details
Out of Stock

Tough Guy #35ZA62 Specifications

  • Zoro #: G0041450
  • Mfr #: 35ZA62
Container Basic Material: Metal Indoor/Outdoor: Indoor
Lid Options: No Lid Receptacle Container Style: Decorative
Container Shape: Round Top Type: Open
Item: Wastebasket Color: Silver
For Use With Dolly Mfr. Model Number: 1852008 Finish: Brushed
Shape: Round Container Mounting Style: Free-Standing
Top Design: Open Trash Can Dia./Width: 12-1/4"
Primary Container Color: Silver Capacity: 6 gal.
For Use With Lid Mfr. Model Number: 1854008 For Use With Lid Grainger Item Number: 35ZA74
Trash Container Capacity: 6 gal. Container Depth: 12-1/4"
For Use With Dolly Grainger Item Number: 35ZA71 For Use With: 35ZA71, 35ZA74
Specific Container Material: Stainless Steel Includes: Open Lid, Bottom Base Ring and Bag Liner Mounting Ring
Opening Closure Type: None Material: Stainless Steel
Features: Textured Plastic Open Lid, Plastic Bottom Base Ring, Bag Liner Mounting Ring, 6 gal Brushed Stainless Steel Tank, Height: 15-1/4"
Container Product Grouping: Wastebasket Lid Opening Mechanism: None
Material Grouping: Metal Width/Diameter: 12 1/4 in
Lid Connection: Snap On Location: Indoor
Mobility: Stationary Diameter: 12 1/4 in
Depth: 12-1/4" Width: 12-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wastebasket, Round, Open, 6 gal, Silver, Height 15 1/4 in, Width/Diameter 12 1/4 in, Metal, Stainless Steel, Brushed, Indoor, Stationary, Sold Separately, Snap On, None, Free-Standing

Reviews of Tough Guy #35ZA62