Tough Guy

7 gal. Trash Bags 0.75 mil, 100PK

Tough Guy 7 gal. Trash Bags 0.75 mil,  100PK 5WF98
Hover or click to zoom Tap to zoom
$12.29
pkg. of 100 ($0.12/ea)
  • Width: 21 1/2 in
  • Capacity: 7 gal
  • Bag Closure Type: None
  • Thickness: 0.75 mil
  • Height: 22 in
  • Max. Load: 50 lb
  • Material: LLDPE
  • Scent: Unscented
See full product details
Orders over $75 ship free.

Total: $12.29

Tough Guy #5WF98 Specifications

  • Width: 21 1/2 in
  • Capacity: 7 gal
  • Bag Closure Type: None
  • Thickness: 0.75 mil
  • Height: 22 in
  • Max. Load: 50 lb
  • Material: LLDPE
  • Scent: Unscented
  • Seal: Star
  • Color: White
  • Package Configuration: Coreless Roll
  • Bags Per Roll: 100
  • Trash Bag Material: Linear Low Density Polyethylene (LLDPE)
  • Bags per Roll/Pack: 100
  • Trash Bag Color Family: White
  • Item: Trash Bags
  • Bag Product Grouping: Trash Bag
  • Bottom Seal Type: Star
  • Application: Hospital, Medium-Weight, Office
  • Legend: No Legend
  • Package Quantity: 100PK
  • Strength Rating: Extra Heavy
  • % Recycled Content: 0%
  • Rolls per Package: 1
  • Bags per Roll: 100
  • Country of Origin (subject to change): United States

Description

Trash Bag, Capacity 7 gal, Trash Bag Material Super Hexene HAO, Percent Recycled Content 0 Percent, Thickness 0.75 mil, Color White, Bag Closure Type None, Width 21 1/2 in, Height 22 in, Max. Load 50 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 100, Rolls per Package 1, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 100

Reviews of Tough Guy #5WF98