TOUGH GUY Gray 36" Absorbent Refill Roller

TOUGH GUY| Zoro #: G1429495| Mfr #: 3PCC8

$46.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1429495 Mfr #: 3PCC8
Color Coding System: NoFDA Compliant: No
Item: Replacement Squeegee BladeColor: Gray
Squeegee Blade Shape: RollerSqueegee Blade Material: Foam Rubber
Chemical Resistant: NoApplication: Replacement Squeegee Blade
Squeegee Blade Width: 36"Country of Origin (subject to change): United States

Product Description

Replacement Squeegee Blade, Squeegee Blade Width 36 In., Squeegee Blade Material Foam Rubber, Squeegee Blade Shape Roller, Color Coding System No, Gray, FDA Compliant No, Replacement Squeegee Blade, Chemical Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.