KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Access Door, Insulated, Alum, 36x36In

TOUGH GUY| Zoro #: G0350411| Mfr #: 2VE94

$420.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flush Mount/Recessed Mount: Flush Mount
Access Door Installation: Wall or Ceiling
Door Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0350411 Mfr #: 2VE94
Flush Mount/Recessed Mount: Flush MountAccess Door Installation: Wall or Ceiling
Door Width: 36"Material: 0.064'' Aluminum
Rough Opening Width: 36-1/4"Insulated / Uninsulated: Insulated
Item: Access DoorFinish: White Powder Coated Primer
Features: Corrosion Resistant All Aluminum ConstructionMounting Hole Size: 8 Holes Diameter 1/4''
Door Height: 36"Rough Opening Height: 36-1/4"
Hinge Type: PianoClosure Type: Cylinder Lock and Key
Country of Origin (subject to change): Canada

Description

Access Door, Flush Mount, Insulated, Material 0.064'' Aluminum, Access Door Installation Wall or Ceiling, Door Height 36 In., Door Width 36 In., Rough Opening Height 36-1/4 In., Rough Opening Width 36-1/4 In., Closure Type Cylinder Lock and Key, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4'', Finish White Powder Coated Primer, Features Corrosion Resistant All Aluminum Construction

Reviews