customer-service Help
Tough Guy

Air Freshener, Linen, 20 oz.

Tough Guy Air Freshener, Linen, 20 oz. 2DCA2
Hover or click to zoom Tap to zoom
$6.83
  • Color: Clear
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
See full product details
Orders over $75 ship free.

Total: $6.83

Tough Guy #2DCA2 Specifications

  • Fragrance: Linen
  • Color: Clear
  • Recommended Dilution: Ready to Use
  • Cleaner Form: Liquid
  • Cleaner Container Size: 10 oz
  • Cleaner Container Type: Aerosol Can
  • Cleaner Chemical Product Grouping: Air Fresheners
  • Size: 20 oz.
  • Primary Chemical: None
  • Net Weight: 10 oz
  • Item - Surface and Air Deodorants: Air Freshener
  • Container Type: Aerosol Spray Can
  • Item: Air Freshener
  • Degreaser Container Type: Aerosol Can
  • NSF Rating: Not Rated
  • Air Freshener Form: Liquid
  • VOC Content: 30%
  • Container Size: 10 oz
  • Product Series: Tough Guy
  • Surfaces for Use On: Air
  • Country of Origin (subject to change): United States

Description

Air Freshener, Fragrance Linen, Cleaner Container Type Aerosol Can, Cleaner Container Size 10 oz, Recommended Dilution Ready to Use, Cleaner Form Liquid, Clear, Air, None, Ready to Use/Concentrated Ready to Use, Item Air Freshener

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Tough Guy #2DCA2