TOUGH GUY Yellow 12" Synthetic Angle Broom

TOUGH GUY| Zoro #: G1261775| Mfr #: 1VAC4

$14.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261775 Mfr #: 1VAC4
Sweep Face: 12"Item: Angle Broom
Chemical Resistant: YesHandle Material: Wood
Handle Length: 46-3/4"Handle Color: Natural
Broom Grade: Medium-DutyBroom Application: Smooth, Semi-Smooth
Acid Resistant: NoColor Coding System: No
Bristle Material: SyntheticTrim Length: 7-1/2"
Handle Dia.: 7/8"Bristle Color: Yellow
Country of Origin (subject to change): Brazil

Product Description

Angle Broom, Color Coding System No, Handle Length 46-3/4 In., Trim Length 7-1/2 In., Sweep Face 12 In., Broom Application Smooth, Semi-Smooth, Broom Grade Medium-Duty, Bristle Material Synthetic, Bristle Color Yellow, Handle Color Natural, Handle Material Wood, Handle Dia. 7/8 In., Chemical Resistant Yes, Acid Resistant No

Product Reviews

Save 15%. Sign up for Z-mail.