TOUGH GUY Yellow 12" Synthetic Angle Broom

TOUGH GUY| Zoro #: G2258401| Mfr #: 1VAC5

$15.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2258401 Mfr #: 1VAC5
Sweep Face: 12"Chemical Resistant: Yes
Item: Angle BroomHandle Length: 46-3/4"
Handle Color: YellowBroom Grade: Medium-Duty
Broom Application: Smooth, Semi-SmoothAcid Resistant: No
Color Coding System: NoBristle Material: Synthetic
Trim Length: 7-1/2"Handle Dia.: 7/8"
Bristle Color: YellowHandle Material: Vinyl Coated Metal
Country of Origin (subject to change): Brazil

Product Description

Angle Broom, Color Coding System No, Handle Length 46-3/4 In., Trim Length 7-1/2 In., Sweep Face 12 In., Broom Application Smooth, Semi-Smooth, Broom Grade Medium-Duty, Bristle Material Synthetic, Bristle Color Yellow, Handle Color Yellow, Handle Material Vinyl Coated Metal, Handle Dia. 7/8 In., Chemical Resistant Yes, Acid Resistant No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.