TOUGH GUY White 12" Polypropylene Angle Broom

TOUGH GUY| Zoro #: G1033067| Mfr #: 2KU14

$35.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033067 Mfr #: 2KU14
Sweep Face: 12"Item: Angle Broom
Chemical Resistant: YesHandle Length: 48"
Features: Ergonomic ShapeBroom Grade: Heavy-Duty
Broom Application: Any SurfaceAcid Resistant: Yes
Color Coding System: YesBristle Material: Polypropylene
Trim Length: 7"Handle Dia.: 1"
Bristle Color: WhiteHandle Material: Fiberglass
Country of Origin (subject to change): United States

Product Description

Angle Broom, Color Coding System Yes, Handle Length 48 In., Trim Length 7 In., Sweep Face 12 In., Broom Application Any Surface, Broom Grade Heavy-Duty, Bristle Material Polypropylene, Bristle Color White, Handle Color White, Handle Material Fiberglass, Handle Dia. 1 In., Chemical Resistant Yes, Acid Resistant Yes, Features Ergonomic Shape

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.