TOUGH GUY Red 12" Polypropylene Angle Broom

TOUGH GUY| Zoro #: G0505696| Mfr #: 2KU16

$32.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505696 Mfr #: 2KU16
Sweep Face: 12"Item: Angle Broom
Chemical Resistant: YesHandle Material: Fiberglass
Handle Length: 48"Features: Ergonomic Shape
Broom Grade: Heavy-DutyBroom Application: Any Surface
Acid Resistant: YesColor Coding System: Yes
Bristle Material: PolypropyleneTrim Length: 7"
Handle Dia.: 1"Bristle Color: Red
Country of Origin (subject to change): United States

Product Description

Angle Broom, Color Coding System Yes, Handle Length 48 In., Trim Length 7 In., Sweep Face 12 In., Broom Application Any Surface, Broom Grade Heavy-Duty, Bristle Material Polypropylene, Bristle Color Red, Handle Color Red, Handle Material Fiberglass, Handle Dia. 1 In., Chemical Resistant Yes, Acid Resistant Yes, Features Ergonomic Shape

Product Reviews

Save 15%. Sign up for Z-mail.