JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

TOUGH GUY Blue 12" Polypropylene Angle Broom

TOUGH GUY| Zoro #: G0272937| Mfr #: 2KU18

$41.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272937 Mfr #: 2KU18
Item: Angle BroomChemical Resistant: Yes
Sweep Face: 12"Handle Length: 48"
Features: Ergonomic ShapeBroom Grade: Heavy-Duty
Broom Application: Any SurfaceAcid Resistant: Yes
Color Coding System: YesBristle Material: Polypropylene
Trim Length: 7"Handle Dia.: 1"
Bristle Color: BlueHandle Material: Fiberglass
Country of Origin (subject to change): United States

Product Description

Angle Broom, Color Coding System Yes, Handle Length 48 In., Trim Length 7 In., Sweep Face 12 In., Broom Application Any Surface, Broom Grade Heavy-Duty, Bristle Material Polypropylene, Bristle Color Blue, Handle Color Blue, Handle Material Fiberglass, Handle Dia. 1 In., Chemical Resistant Yes, Acid Resistant Yes, Features Ergonomic Shape

Product Reviews

Save 15%. Sign up for Z-mail.