TOUGH GUY White 9" Angle Broom

TOUGH GUY| Zoro #: G2015334| Mfr #: 1NFG2

$53.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015334 Mfr #: 1NFG2
Handle Material: FiberTrim Length: 6"
Sweep Face: 9"Bristle Material: Fiber
Handle Length: 58"Color Coding System: No
Features: Made for Extreme EnvironmentsAcid Resistant: No
Item: Angle BroomBroom Application: Smooth
Broom Grade: Medium-DutyChemical Resistant: No
Handle Color: YellowHandle Dia.: 15/16"
Bristle Color: WhiteCountry of Origin (subject to change): United States

Product Description

Angle Broom, Color Coding System No, Handle Length 58 In., Trim Length 6 In., Sweep Face 9 In., Broom Application Smooth, Broom Grade Medium-Duty, Bristle Material Fiber, Bristle Color White, Handle Color Yellow, Handle Material Fiber, Handle Dia. 15/16 In., Chemical Resistant No, Acid Resistant No, Features Made for Extreme Environments

Product Reviews

Save 15%. Sign up for Z-mail.