TOUGH GUY White 9" Angle Broom

TOUGH GUY| Zoro #: G1940644| Mfr #: 1NFG3

$54.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1940644 Mfr #: 1NFG3
Trim Length: 6"Sweep Face: 9"
Bristle Material: FiberColor Coding System: No
Features: Made for Extreme EnvironmentsAcid Resistant: No
Item: Angle BroomBroom Application: Smooth
Broom Grade: Medium-DutyChemical Resistant: No
Bristle Color: WhiteCountry of Origin (subject to change): United States

Product Description

Angle Broom Head, Sweep Face 9 In, Number of Rows 6, Trim Length 6 In, Bristle Color White, For Use With G2015334

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.