DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Disinfecting Sheets, 7 x 8", 110 Sheets

TOUGH GUY| Zoro #: G0296195| Mfr #: 4AZR9

$14.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheet Size: 7 x 8"
Color: White
Fragrance: Lemon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0296195 Mfr #: 4AZR9
Sheet Size: 7 x 8"Color: White
Fragrance: LemonWipes per Container: 110
Application: Hard, Non Porous SurfacesContainer Type: Canister
Item: Disinfecting WipesCountry of Origin (subject to change): United States

Description

Disinfecting Wipes, Container Type Canister, Wipes per Container 110, Sheet Size 7 x 8 In., Fragrance Lemon, Application Hard, Non Porous Surfaces, Color White

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : OH

Reviews