TOUGH GUY 800 mL Floral Balsam Antimicrobial Soap Refill

TOUGH GUY| Zoro #: G0780306| Mfr #: 1XHJ3

$64.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780306 Mfr #: 1XHJ3
Formula: ChloroxylenolPackage Type: Bag
Standards: NSF/USDA Classification E4Item: Antimicrobial Soap Refill
Size: 800mLColor: Amber
Uses Dispenser: Mfr. No. 1XHJ1Form: Lotion
Fragrance: Floral BalsamItem: Antimicrobial Soap Refill
Size: 800mLColor: Amber
Fragrance: Floral BalsamCountry of Origin (subject to change): United States

Product Description

Lotion Soap Refill, Antimicrobial, Size 800ml (BIB Refill), Color Light Amber, Floral Balsam Fragrance, Uses Dispenser G1862515, Package Quantity 12

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.