PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Applicator Pad and Handle, 2 Pack,

TOUGH GUY| Zoro #: G1266571| Mfr #: 2ZPE8

$4.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue, WhiteItem: Applicator PadWidth: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266571 Mfr #: 2ZPE8
Color: Blue, WhiteItem: Applicator Pad
Width: 4"Used On: Automotive
Abrasive: NoneThickness: 4/5"
Length: 4"Includes: Handle
Material: microfiberApplication: Automotive
Country of Origin (subject to change): China

Description

Applicator Pad, Length 4 In., Width 4 In., Material Microfiber, Color Blue, White, Thickness 4/5 In., Abrasive None, Used On Automotive, Application Automotive, Includes Handle, Package Quantity 2

Reviews